Shop All Shank Drill Bits
Widia
Drill Body, TDMX, D.906 12XD SF Shank
Mfr # TDMX0906R12SF100
Zoro # G0214955
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1 in
- Overall Length 15.157 in
- Drill Bit Size 0.9056 in
- Insert Gage Length 12.952 in
- Drilling Depth 11.338 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TDMX0906R12SF100
- Zoro # G0214955
- Country of Origin Germany
- Category Shank Drill Bits
Dimensions
Shank Dia. | 1 in |
Overall Length | 15.157 in |
Drill Bit Size | 0.9056 in |
Insert Gage Length | 12.952 in |
Drilling Depth | 11.338 in |
Maximum Drill Diameter | 0.9448 in |
Shank Length | 2.204 in |
Insert Seat Size | H |
Details
Item | Drill Body |
Description
Drill Body
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hex Wrench (1070940)
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA14F3 (GMA14F3)
- DRILL AMERICA #1-#60 HSS 60Pc. Left Hand Jobber Length Drill Bit Set (DWD60J-LH-SET)
- SQUARE D 6PK Load Cent Screw (S106)
- VIKING 17/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08140)
- DRILLCO 61/64, Cobalt S&D Drill (1000EC161)
- DRILLCO 1-3/32, Cobalt S&D Drill (1000EC206)
- DRILLCO 13/16, Cobalt S&D Drill (1000EC152)
- DRILLCO 1-7/32, Cobalt S&D Drill (1000EC214)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- Widia Drill Bits