Shop All Shank Drill Bits
Widia
Drill Body, TDMX, D1.142 12XD SF Shank
Mfr # TDMX1142R12SF125
Zoro # G0214745
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18-1/203 in
- Shank Dia. 1-1/4 in
- Drill Bit Size 1.141 in
- Drilling Depth 14.173 in
- Maximum Drill Diameter 1.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TDMX1142R12SF125
- Zoro # G0214745
- Country of Origin Germany
- Category Shank Drill Bits
Dimensions
Overall Length | 18-1/203 in |
Shank Dia. | 1-1/4 in |
Drill Bit Size | 1.141 in |
Drilling Depth | 14.173 in |
Maximum Drill Diameter | 1.181 in |
Insert Gage Length | 16.141 in |
Shank Length | 2.362 in |
Details
Item | Drill Body |
Description
Drill Body
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Inspection Mirror, 2 1/4 D, 10.5-15L (577)
- CRESCENT 8" Heavy-Duty Wire Stripper (CTWIRES)
- AVEN Tweezer, Straight Serrated, 10in.L (18433)
- IRWIN BIT EXPANSIVE 7/8-3"" (45002)
- INGERSOLL Indexable Slip Fit Shank Other Metalworking Tools & Consumable (MHK026067DBR01)
- DRILLCO 41/64, Cobalt S&D Drill (1000C141)
- DRILLCO 1-11/32, Cobalt S&D Drill (1000EC222)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- VIKING NORSEMAN DRILL 29331 Type 280-D Reduced Shank Cobalt Drill Bit, 25/32" (29331)
- HOUGEN Adapter for 1/4 in. Shank Twist Drills (02608)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- Widia Drill Bits