Shop All Jobber Length Drill Bits
Widia
Drill Bit, 3/4" Size, 10.984" Flute
Mfr # TDS504A19050
Zoro # G7677612
product price: $1,329.99
/ea
Free Shipping & Returns
$1,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 132 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.7500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TDS504A19050
- Zoro # G7677612
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/4 in |
Shank Dia. | 25/32 in |
Overall Length | 12 in |
Flute Length | 10 15/16 in |
Maximum Drilling Depth | 9 13/32 in |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Shank Length | 1 15/16 in |
Drilling Depth | 239.00mm |
Drill Length Class | Jobber Length |
Drill Point Length | 0.1617 in |
Drill Diameter Tolerance | M7 |
Description
Jobber Length Drill Bit, Drill Bit Size 3/4 in, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7500, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynabug Ii Orbital Sander 3In X 4-1/4In (58501)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARM-250-5)
- NACHI L973 10-32 H5 3FL VTP SPIRAL POINT PLUG TAP (87300)
- MILWAUKEE TOOL 2" x 12" Diamond Premium Wet Core Bit Extension (48-17-4020)
- WIDIA 8.00mm Carbide 140 Deg. Jobber Length Drill Bit (17050208000)
- WIDIA 12.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS402A12000)
- WIDIA 13.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS402A13000)
- WIDIA 3/32" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A02383)
- WIDIA #21 Carbide 140 Deg. Jobber Length Drill Bit (VDS202A04039)
- WIDIA 9/16" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A14288)
- WESTWARD #19 3-1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFJ1)
- Widia Jobber Length Drill Bits