Shop All Turning Inserts
Widia
Diamond Turning Insert, Triangle, 3, TPUN, 1/32 in, Carbide
Mfr # TPUN160308
Zoro # G3934251
product price: $6.45
/ea
Sold in multiples of 5 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPUN
- Inscribed Circle 3
- Insert Size 0.3750"
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TPUN160308
- Zoro # G3934251
- UPC # 4021169383038
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 0.3750" |
Corner Radius | 1/32 in |
Cutting Edge Length | 16.50mm |
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TPUN160308, Clearance Angle 11 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, M05X50, Plastic, Black RAL 7021, Comp: Steel (K0269.1051X50)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (20550414R)
- XTREME BLU-MOL 3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5127B)
- WESTWARD Alloy Steel Die, 1/8-27 NPT (CCT1060-34)
- WIDIA Turning Insert, Round, 0.472 in, RCMT, Carbide (RCMT1204M0)
- WIDIA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT22051P)
- WIDIA Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331ML)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMP, 1, Carbide (CNMP431)
- WIDIA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331MS WU10HT)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332FF WP15CT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCGT, 1 (CCGT-21.51-NFU-DNU10GT)
- Widia Indexable Tools