Shop All Turning Inserts
Widia
Diamond Turning Insert, Triangle, 2, TPGN, 1/64 in, Carbide
Mfr # TPGN110304
Zoro # G3932194
product price: $6.89
/ea
Sold in multiples of 10 for $68.90
$68.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGN
- Inscribed Circle 2
- Insert Size 0.2500"
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TPGN110304
- Zoro # G3932194
- UPC # 4021169365034
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 0.2500" |
Corner Radius | 1/64 in |
Cutting Edge Length | 11.00mm |
Description
Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TPGN110304, Clearance Angle 11 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 11/64" x 3-1/4" Cobalt HSS-J/L Drill Bit (3016011)
- CHICAGO PNEUMATIC Metric/Sae Wheel Nut Protector Impact Socket S, 11 Piece 1/2" Drive (CPTSS4211WP)
- APEX TOOL GROUP 3/4 X12 TAPE RULE QUICK READ HI VIZ O (PQR1312N)
- PROTO Proto J5457F 1/2" Drive Flex Head Ratchet 17-3/32" (J5457F)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431)
- WIDIA Square Turning Insert, Square, 1/2 in, SCMT, 1/32 in (SCMT432 WP35CT)
- WIDIA Triangle Turning Inserts, Triangle, 2, TCMT, 1 (TCMT21511P WU25PT)
- WIDIA Triangle Turning Insert, Triangle, 1.2, TDHH, .5, Carbide (TDHH130805 CG5)
- WIDIA NEGATIVE INSERT GEO UR, 4, CNMG, 2 (CNMG432UR WU10PT)
- WIDIA Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide (CNMG3226P)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331 CA510)
- Widia Turning Inserts