Shop All Turning Inserts
Widia
Diamond Turning Insert, Round, 0.2362 in, None, Carbide
Mfr # RCMT0602M0
Zoro # G3933630
product price: $7.69
/ea
Sold in multiples of 10 for $76.90
$76.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style None
- Inscribed Circle 0.2362 in
- Insert Size 0.2362"
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # RCMT0602M0
- Zoro # G3933630
- UPC # 4021169376368
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 0.2362" |
Mounting Hole Dia. | 0.1100" |
Details
Item | Diamond Turning Insert |
Insert Shape | Round |
Insert Style | None |
Inscribed Circle | 0.2362 in |
Chip-Breaker | Yes |
Grade | TN2000 |
Insert Material | Carbide |
Style | RCMT |
Relief Angle | 0 Degrees |
Insert Thickness | 0.0938" |
Coating | Bright (Uncoated) |
Mounting Style | Taper Screw |
Cutting Direction | Neutral |
Finish - Machining | TiN |
Measurement System | Decimal Inch |
Material | Carbide |
Coolant Fed | Non-Coolant Through |
Cutting Application | Turning |
Description
Diamond Turning Insert, Inscribed Circle 0.2362 in, TiN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, 8-1/2" Breaker Bar, Black Oxide (J5265BL)
- AMPG Groove Measeurement Caliper Jaw, .625" (Z9511)
- DREMEL Rotary Tool Accessory Kit, 52 pieces (730-01)
- MEGAPRO Phillips, Square, Star, Slot Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151NAS-B)
- WIDIA Triangle Turning Insert, Triangle, 5/32 in, TDHB, 0.0156 in (TDHB13081 CM1)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPG3, 0.0312 in, Carbide (TPG322 WK20CT)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMP, 1, Carbide (CNMP431)
- WIDIA Cutting tool (TNMG332RU WP25CT)
- WIDIA Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide (CPMT3252LF)
- WIDIA Triangle Turning Insert, Triangle, 1/2 in, TPMT, 0.0312 in, Carbide (TPMT432FP WP25CT)
- WALTER Diamond Turning Insert, Diamond, 4, CCGT, 1, Carbide (CCGT120404-PM2 WXN10)
- Widia Turning Inserts