Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 5/32 in, CDHH, 1, Carbide
Mfr # CDHH12061
Zoro # G3878769
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CDHH
- Inscribed Circle 5/32 in
- Insert Size 0.1563"
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # CDHH12061
- Zoro # G3878769
- UPC # 4021169353666
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 0.1563" |
Corner Radius | 1 |
Mounting Hole Dia. | 0.0840" |
Cutting Edge Length | 4.10mm |
Description
Diamond Turning Insert, Inscribed Circle 5/32 in, TiN, ANSI Code CDHH12061, Chip-Breaker Style On One Side, Clearance Angle 15 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Battery and Crown Stapler, 12V DC (48-11-2425, 2447-20)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1290001)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 1/2-20 Mount Size, Steel (CY-16 R-1/2)
- WESTWARD Drill/Tap/Countersink Set, SAE, 6 Pc (6EXL3)
- WIDIA Triangle Turning Insert, Triangle, 2, TPU, 2, Carbide (TPU222 THM)
- WIDIA Square Turning Insert, Square, 3/8 in, SCMW, 1/32 in, Carbide (SCMW3252 WK20CT)
- WIDIA Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide (CPMT3252LF)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT321)
- WIDIA Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide (CNMG642MS)
- WIDIA Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0468 in, Carbide (TNMG543UR WM35CT)
- SUMITOMO Square Turning Insert, Square, 3/16 in, SECW, PCD (NFSECW13T3AGTNN-DA1000)
- Widia Turning Inserts