Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 5/32 in, CDHH, 0.18mm, Carbide
Mfr # CDHH120605R
Zoro # G3879152
product price: $15.65
/ea
Sold in multiples of 5 for $78.25
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CDHH
- Inscribed Circle 5/32 in
- Insert Size 0.1562"
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CDHH120605R
- Zoro # G3879152
- UPC # 4021169353017
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 0.1562" |
Corner Radius | 0.18mm |
Mounting Hole Dia. | 0.0840" |
Cutting Edge Length | 4.03mm |
Description
Diamond Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated), ANSI Code CDHH120605R, Clearance Angle 15 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Hex Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151HX-B)
- AMERICAN LINE Scraper Razor Blade Retrctbl (66-0445)
- MAKITA Makita 651128-3 Switch (651128-3)
- CHANNELLOCK 4 Piece Plastic Grip Pros Choice Set (PC-2)
- WIDIA Square Turning Insert, Square, 5, SNMA, 4, Carbide (SNMA544 WK05CT)
- WIDIA Cutting tool (TCGT2151AL WU10HT)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432MS)
- WIDIA Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide (CNMG3226P)
- WIDIA Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432MR WP15CT)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGU-AC530U)
- Widia Indexable Tools