Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 5/32 in, CDHB, 1
Mfr # CDHB12061
Zoro # G3876535
product price: $12.85
/ea
Sold in multiples of 10 for $128.50
$128.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CDHB
- Inscribed Circle 5/32 in
- Insert Size 0.1563"
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CDHB12061
- Zoro # G3876535
- UPC # 4021169352089
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 0.1563" |
Corner Radius | 1 |
Cutting Edge Length | 4.03mm |
Description
Diamond Turning Insert, Inscribed Circle 5/32 in, TiC, ANSI Code CDHB12061, Clearance Angle 15 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Flexible spatula with bi-material handle 5" (123035)
- MILWAUKEE TOOL Thunderbolt 3/16 3-1/2 OAL Cobalt Drill Bit, (48-89-2309)
- KNIPEX Insulated Tool Set, 5-Pc (9K 98 98 22 US)
- URREA 5/8" Extralong comb wrench (1220L)
- WIDIA Triangle Turning Insert, Triangle, 2, TPU, 2, Carbide (TPU222 THM)
- WIDIA POSITIVE INSERT GEO AL, 3, CCGT, 2 (CCGT3252AL WU05PT)
- WIDIA Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432ML WK05CT)
- WIDIA Diamond Turning Insert, Diamond, 3, CCGT, .2, Carbide (CCGT32501P)
- WIDIA Triangle Turning Insert, Triangle, 3, TNGP, .5, Carbide (TNGP3305 TN15U)
- WIDIA Diamond Turning Insert, Diamond, 4, CNGP, 1, Carbide (CNGP431)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431EEX-AC520U)
- Widia Indexable Tools