Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide
Mfr # CNMG542UR
Zoro # G7679697
Sold in multiples of 10 for $122.90
$122.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 5
- Insert Size 542
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # CNMG542UR
- Zoro # G7679697
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 542 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.250" |
Cutting Edge Length | 16.12mm |
Description
Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG542UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4 Countersink Single Flute 90 Deg. (5413518)
- URREA 3/4" drive 6-point deep impact socket 1-1/4" (7520L)
- MILWAUKEE TOOL 8-Pc. Shockwave 3/8 in. Deep Well Socket Set (ML49-66-4419)
- FREUD Finger Joint Bit, 1-3/8" dia. (99-037)
- WIDIA Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide (CNMG3226P)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432MR)
- WIDIA Triangle Turning Insert, Triangle, 5, TNMG, 4, Carbide (TNMG544UR WM25CT)
- WIDIA Diamond Turning Insert, Triangle, 2, TPU, 1/32 in (TPU222)
- WIDIA POSITIVE INSERT GEO AL, 3, CCGT, 2 (CCGT3252AL WU05PT)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 2, CBN (NUCNMA432-BN2000)
- Widia Indexable Tools