Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 5, CNMA, 3, Carbide
Mfr # CNMA543
Zoro # G2813979
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMA
- Inscribed Circle 5
- Insert Size 534
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CNMA543
- Zoro # G2813979
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 534 |
Corner Radius | 3 |
Nose Radius | 0.047" |
Mounting Hole Dia. | 0.250" |
Cutting Edge Length | 16.12mm |
Description
Diamond Turning Insert, Inscribed Circle 5/8 in, TiN, ANSI Code CNMA543, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Arbor, 1/4" Tri Shank (3834-ARBR-730)
- GUARDAIR Force 5 Trigger Repair Kit (500K02-1)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 7/8 (53156)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 12", 1-1/2", Natural (W-73)
- WIDIA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT22051P)
- WIDIA Triangle Turning Insert, Triangle, 5, TNMG, 4, Carbide (TNMG544UR WM25CT)
- WIDIA Trigon Turning Inserts, Trigon, 4, WNMG, 2 (WNMG432RU WU25PT)
- WIDIA Diamond Turning Insert, Diamond, 3, VNGP, .5, Carbide (VNGP3305)
- WIDIA POSITIVE INSERT GEO MU, Square, 4, SCMT, 2 (SCMT432MU WU25PT)
- WIDIA TOP DRILL M1 CARBIDE INSERTS, Top Drill M1, Carbide (3849099)
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 2, Carbide (SNMG322ENG-AC8025P)
- Widia Indexable Tools