Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 4.83mm, GCHT, 0.18mm, Carbide
Mfr # GCHT151505
Zoro # G3874015
product price: $18.75
/ea
Sold in multiples of 5 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style GCHT
- Inscribed Circle 4.83mm
- Insert Size 0.1902"
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GCHT151505
- Zoro # G3874015
- UPC # 4021169372520
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 0.1902" |
Corner Radius | 0.18mm |
Mounting Hole Dia. | 0.0940" |
Cutting Edge Length | 6.83mm |
Description
Diamond Turning Insert, Inscribed Circle 4.83mm, TiN, ANSI Code GCHT151505, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"X 2-1/2" Carbon Steel Square NPT Pipe Die (DWTSQNPT1X212)
- WESTWARD Loop Pile Cutter, SS, 6 In, Orange (13A746)
- CRESCENT NICHOLSON 8" Round Single Cut Smooth File (11969)
- BOSCH Worm Drive Saw Rip Fence (WD7RIP)
- WIDIA Triangle Turning Insert, Triangle, 2, TPU, 2, Carbide (TPU222 THM)
- WIDIA Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide (VBMT331FP)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMP, 0.0312 in, Carbide (TNMP332 WS10PT)
- WIDIA Diamond Turning Insert, Diamond, 3, VBMT, .5, Carbide (VBMT3305FP)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- WIDIA Turning Insert, Round, 0.472 in, RCMT, Carbide (RCMT1204M0)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-AC5015S)
- Widia Indexable Tools