Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 4, DNGP, 1, Carbide
Mfr # DNGP431
Zoro # G2909879
product price: $12.75
/ea
Sold in multiples of 5 for $63.75
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DNGP
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # DNGP431
- Zoro # G2909879
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Nose Radius | 0.016" |
Mounting Hole Dia. | 0.203" |
Cutting Edge Length | 15.50mm |
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiN, ANSI Code DNGP431, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spline Combination Hammer, 12A @ 120V (RH540S)
- STAHLWILLE TOOLS Long nose self grip wrench L.165 mm head bright nickel-plated handles bright nickel-plated (65712165)
- BLAIR Cutter, 7/8" (11340)
- STEELMAN 1" Drive x 7/8" 6-Point Impact Socket (79336)
- WIDIA POSITIVE INSERT GEO AL, 3, CCGT, 2 (CCGT3252AL WU05PT)
- WIDIA Cutting tool (TCGT2151AL WU10HT)
- WIDIA Cutting Tool (TNMG332RU WM25CT)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT321)
- WIDIA Square Turning Insert, Square, 1/2 in, SNMG, 3/64 in, Carbide (SNMG4337N TN20K)
- WIDIA Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide (VBMT331FP)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPGT, 0.0156 in, Carbide (TPGT3251HP CG5)
- Widia Turning Inserts