Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 4, CNMP, 2, Carbide
Mfr # CNMP432
Zoro # G7680062
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMP
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # CNMP432
- Zoro # G7680062
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.031" |
Cutting Edge Length | 12.90mm |
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code CNMP432, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5210)
- JOHNSON LEVEL & TOOL Magnetic Glo-View Torpedo Level, 9 In (1435-0900)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10835)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 1-1/2 in L Shank, 0.3 in Head (PDPAWL-150)
- WIDIA Square Turning Insert, Square, 1/2 in, SCMT, 1/32 in (SCMT432 WP35CT)
- WIDIA Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT21511P)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- WIDIA Diamond Turning Insert, Triangle, 2, TPU, 1/32 in (TPU222)
- WIDIA POSITIVE INSERT GEO 1P, 2, CCMT, 1 (CCMT21511P WU25PT)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide (TCMT3251MU WM25CT)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 2, TCGW, 0.0156 in, CBN (TCGW 21.51-1 UD2CBN)
- Widia Indexable Tools