Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 4, CNMP, 2, Carbide
Mfr # CNMP432
Zoro # G2815893
product price: $13.39
/ea
Sold in multiples of 5 for $66.95
$66.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMP
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CNMP432
- Zoro # G2815893
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.203" |
Cutting Edge Length | 12.90mm |
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code CNMP432, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6504)
- MAKITA Makita® 424379-9 Tool Cuff Adapter, 24mm for 1" hose (424379-9)
- FREUD Slot Three Wing Slotting Cutter, 3/32 (56-106)
- KODIAK CUTTING TOOLS .066 HSS Chucking Reamer Straight Flute Straight Shank (5473182)
- WIDIA Diamond Turning Insert, Round, 0.2362 in (RCMT0602M0)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0312 in, Carbide (TPU322 TTR)
- WIDIA Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331ML)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3316P TN30M)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPG3, 0.0312 in, Carbide (TPG322 WK20CT)
- WIDIA Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432UR WM25CT)
- WIDIA Triangle Turning Insert, Triangle, 3, TNGA, 3, Ceramic (TNGA333T0820 CW2015)
- Widia Turning Inserts