Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 4, CNMP, 1, Carbide
Mfr # CNMP431
Zoro # G2815762
product price: $12.45
/ea
Sold in multiples of 5 for $62.25
$62.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMP
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CNMP431
- Zoro # G2815762
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Nose Radius | 0.016" |
Mounting Hole Dia. | 0.203" |
Cutting Edge Length | 12.90mm |
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMP431, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 29/64 (C18455)
- DEWALT Deep Cut Band Saw Kit (DWM120K)
- PFERD 4" Round File - Bastard Cut (11061)
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 1/8x1/8x3/8x1-1/2 (C60478)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332FF WP15CT)
- WIDIA Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT215051P)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT3251MU WS25PT)
- WIDIA Turning Insert, Trigon, 3, WPMT, 2, Carbide (WPMT3252FP WP25CT)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432MS)
- SUMITOMO CNMG432EGU Grade AC8020P Carbide Turning Insert (19W1335)
- Widia Turning Inserts