Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide
Mfr # CNMG433RH
Zoro # G2816121
product price: $7.29
/ea
Sold in multiples of 10 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CNMG433RH
- Zoro # G2816121
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.047" |
Mounting Hole Dia. | 0.203" |
Cutting Edge Length | 12.90mm |
Description
Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG433RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex KNP8701-6 6 Inch Cobra Adjustable Gripping Plier (KNP8701-6)
- PROTO 1/2 in Drive, 31mm Triple Square Metric Socket, 12 Points (J5331M)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-14, 2B Limit (11623)
- WRIGHT TOOL Bit Sockets 3/8" Dr Hex Bit Met Impact S (32B-06MM)
- WIDIA Triangle Turning Insert, Triangle, 5/32 in, TDHB, 0.0156 in (TDHB13081 CM1)
- WIDIA Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331MS)
- WIDIA Diamond Turning Insert, Diamond, 4, CNGP, 2, Carbide (CNGP432)
- WIDIA Triangle Turning Insert, Triangle, 4, TNMA, 2, Carbide (TNMA432 WK05CT)
- WIDIA Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0468 in, Carbide (TNMG543UR WM35CT)
- WIDIA Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG6436P)
- MATWELD Spade Drill 1In Carbide Insert (03570-03)
- Widia Turning Inserts