Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 4, CNMG, 2
Mfr # CNMG432
Zoro # G3877314
product price: $8.35
/ea
Sold in multiples of 10 for $83.50
$83.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 0.5000"
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CNMG432
- Zoro # G3877314
- UPC # 4021169397714
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 0.5000" |
Corner Radius | 2 |
Cutting Edge Length | 12.90mm |
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNMG432, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Standard, Phillips, TORX, Pozi, Square Bit 10 1/2 in, Drive Size: 1/4 in , Num. of pieces:11 (68-010)
- MILWAUKEE TOOL 200 ft Cordless Drain Cleaning Machine, 18.0 V (2871-22)
- CLE-LINE Cobalt Annular Cutter, 2 5/16" L (C34133)
- BETA T-Handle Wrench, Male, 14mm (009510640)
- WIDIA Square Turning Insert, Square, 1/2 in, SNMG, 3/64 in, Carbide (SNMG4337N TN20K)
- WIDIA Triangle Turning Insert, Triangle, 4, TNMA, 2, Carbide (TNMA432 WK05CT)
- WIDIA Triangle Turning Insert, Triangle, 1/2 in, TNMA, 0.0312 in, Carbide (TNMA432 WK20CT)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide (CCMT3251FP)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0468 in, Carbide (TPU323 THM)
- WIDIA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT2205FP)
- ACHTECK TNMG 331-PB3 AC150P Turning Insert Application Range P5-P15 (6094)
- Widia Indexable Tools