Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide
Mfr # CNMG432UM
Zoro # G2815570
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # CNMG432UM
- Zoro # G2815570
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.203" |
Cutting Edge Length | 12.90mm |
Description
Diamond Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG432UM, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 5/64 Power Bit x 6 (1150H0564A)
- OTC Jaw Puller, 5 tons, 2 Jaws, 5-1/2 in. (1025)
- GRK FASTENERS STAR PWR BIT T10 2"" 25PK (86419)
- IGAGING Bluetooth Smart Adapter Dongle - 35-BT-28 (35-BT-28)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UR)
- WIDIA Triangle Turning Insert, Triangle, 3, TPCB, .5, Carbide (TD6P05 CG6)
- WIDIA Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT21511P)
- WIDIA Diamond Turning Insert, Triangle, 2, TPGN, 1/64 in, Carbide (TPGN110304)
- WIDIA Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0468 in, Carbide (TNMG5437N TN30P)
- SUMITOMO Turning Insert, Diamond, 0.375 in., DCMT, .5, Carbide (DCMT32.50.5ESU-AC6030M)
- Widia Indexable Tools