Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide
Mfr # CNMG432UM
Zoro # G2815290
product price: $6.85
/ea
Sold in multiples of 10 for $68.50
$68.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CNMG432UM
- Zoro # G2815290
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.203" |
Cutting Edge Length | 12.90mm |
Description
Diamond Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG432UM, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 19mm Metric Socket, 6 Points (BMD-619)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 6-Point Socket (SHD22029)
- ZEPHYR Nutsetter, 1-3/4" L, 5/16" Hex Size (Z10MSH-5/16)
- WESTWARD Master Tool Set, SAE, 37 pcs (4PM07)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UR)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3316P TN10P)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332FF WK20CT)
- WIDIA Cutting tool (TCGT2151AL WU10HT)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide (TCMT3251 THM)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT3252MP)
- WALTER Turning Insert, Trigon, 2, WCMT, 0.80mm, Carbide (WCMT040208-FP4 WPP20S)
- Widia Turning Inserts