Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide
Mfr # CNMG432MS
Zoro # G2818249
product price: $11.89
/ea
Sold in multiples of 5 for $59.45
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CNMG432MS
- Zoro # G2818249
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.203" |
Cutting Edge Length | 12.90mm |
Description
Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 1/2 in, ANSI Code CNMG432MS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 29PC HD DRILL PAL 1/16-1/2 BY 64ths (400EW29)
- PROTO 3/8" Drive, SAE 2-11/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4986CF)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX90)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJ FACE SPANNER 2" BLK (MT482)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UR)
- WIDIA Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide (CNMG642MS)
- WIDIA Cutting tool (TCGT2151AL WU10HT)
- WIDIA Triangle Turning Insert, Triangle, 1/2 in, TPMT, 0.0312 in, Carbide (TPMT432FP WP25CT)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332FF WK20CT)
- WIDIA Triangle Turning Insert, Triangle, 4, TNMA, 2, Carbide (TNMA432 WK05CT)
- WIDIA Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG4322P TN20K)
- Widia Indexable Tools