Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide
Mfr # CNMG431FF
Zoro # G2815193
product price: $6.59
/ea
Sold in multiples of 10 for $65.90
$65.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CNMG431FF
- Zoro # G2815193
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.016" |
Cutting Edge Length | 12.90mm |
Description
Diamond Turning Insert, Chip-Breaker Code FF, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG431FF, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2" R8 Indexable End Mill (1006-0012)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26027)
- DRILLCO 5/16-18, 6" PULLEY TAP (24A120C6)
- JET 6-Piece R-8 Collet Set 1/8 (650132)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG3324P TN15M)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPGT, 0.0156 in, Carbide (TPGT3251HP CG5)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMP, 2, Carbide (CNMP432)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332UR WK20CT)
- WIDIA Turning Insert, Trigon, 4, WNMA, 2, Ceramic (WNMA432 TN20K)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432MS)
- KYOCERA Turning Insert, Diamond, CNMG 431PP PV71 (CNMG431PPPV710)
- Widia Indexable Tools