Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide
Mfr # CNMG431
Zoro # G2908549
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CNMG431
- Zoro # G2908549
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.2031" |
Nose Radius | 0.016" |
Cutting Edge Length | 12.90mm |
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNMG431, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, Open End, Z, 1-7/16" (TCQZO46A)
- DRILL AMERICA 2-3/4"-12 Carbon Steel Hex Die (DWTSH2-3/4-12)
- STARRETT Band Saw Blade, 9 ft. 8" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-08)
- EAZYPOWER Reduced Hex Bit, No. 2, 1", PK250 (003315)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432MR)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432MS)
- WIDIA Diamond Turning Insert, Round, 0.2362 in (RCMT0602M0)
- WIDIA Diamond Turning Insert, Diamond, 3, VBMT, .5, Carbide (VBMT3305FP)
- WIDIA Triangle Turning Insert, Triangle, 3, TPHH, 1, Carbide (TPHH321 CG5)
- WIDIA Triangle Turning Insert, Triangle, 1.2, TDHH, .5, Carbide (TDHH130805 CG5)
- SUMITOMO Turning Insert, Square, 0.5 in., SCMT, 2, Carbide (SCMT432EMU-AC420K)
- Widia Turning Inserts