Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 4, CNGP, 2, Carbide
Mfr # CNGP432
Zoro # G2817068
Sold in multiples of 5 for $77.45
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNGP
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # CNGP432
- Zoro # G2817068
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.203" |
Cutting Edge Length | 12.90mm |
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNGP432, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Tape Trap, Silicone, Tool Tail, 8 lb. (3755)
- ROTHENBERGER Adjustable Wrench 6" (70441)
- EAZYPOWER Scroll Saw Blade, Pinned, 9.5 TPI, PK6 (82927)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (35312)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT3252MU WM25CT)
- WIDIA Square Turning Insert, Square, 3/8 in, SCMW, 1/32 in, Carbide (SCMW3252 WK20CT)
- WIDIA POSITIVE INSERT GEO AL, 3, CCGT, 2 (CCGT3252AL WU05PT)
- WIDIA Cutting tool (TNMG333RU WP15CT)
- WIDIA Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0468 in, Carbide (TNMG543UR WM35CT)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT321)
- WIDIA Triangle Turning Insert, Triangle, 2, TPU, 1, Carbide (TPU221 THM)
- Widia Turning Inserts