Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 4, CNGP, 1, Carbide
Mfr # CNGP431
Zoro # G2817031
Sold in multiples of 5 for $72.95
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNGP
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # CNGP431
- Zoro # G2817031
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.016" |
Cutting Edge Length | 12.90mm |
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNGP431, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/32" 6 pt SAE Socket, 6 Points (40909)
- OREGON Long-Handled Felling Lever Breaking Bar, 51" Long (130 cm) (536305)
- WIHA Precision Slotted Screwdriver, 4 mm (27281)
- YMW TAPS Spiral Point Tap, OX D5 M9X1.25 (PS9.0N5NEX)
- WIDIA Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432ML WK05CT)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3317N TN20P)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 3, Carbide (CCMT3253MP)
- WIDIA Triangle Turning Insert, Triangle, 1/2 in, TNMA, 0.0312 in, Carbide (TNMA432 WK20CT)
- WIDIA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT22051P)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG3327N TN30P)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide (TNMG431ESX-AC830P)
- Widia Turning Inserts