Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 3, VNGG, 2, Carbide
Mfr # VNGG332FS
Zoro # G2816919
product price: $14.15
/ea
Sold in multiples of 5 for $70.75
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNGG
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VNGG332FS
- Zoro # G2816919
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.031" |
Cutting Edge Length | 16.00mm |
Description
Diamond Turning Insert, Chip-Breaker Code FS, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNGG332FS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1" (KTI-41332)
- DEWALT 12" Extension (DW1589)
- CURRENT TOOLS Cable Pulling Rope Clevis (2502)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-6B)
- WIDIA Diamond Turning Insert, Round, 0.2362 in, None, Carbide (RCMT0602M0)
- WIDIA Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG6436P)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT3251MU WS25PT)
- WIDIA Cutting Tool (TNMG332RU WM25CT)
- WIDIA Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT3251FP)
- WIDIA Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide (CNMG3226P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, 2, CBN (4NCCNGG432SV-BNC2020)
- Widia Turning Inserts