Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 3, VCGT, 2, Carbide
Mfr # VCGT331AL3
Zoro # G2908409
product price: $15.99
/ea
Sold in multiples of 10 for $159.90
$159.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VCGT
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VCGT331AL3
- Zoro # G2908409
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.173" |
Cutting Edge Length | 16.00mm |
Description
Diamond Turning Insert, Chip-Breaker Code AL3, Inscribed Circle 3/8 in, TiAlN, ANSI Code VCGT331AL3, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set (1619P02892)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9248E)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54536)
- BUCK KNIVES Knife Sharpener, 3-Side, Diamond, Poly Hndl (97044-C)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332FF WP15CT)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG3326P TN20P)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT3251MU WS25PT)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- WIDIA Triangle Turning Insert, Triangle, 4, TNMG, 1, Carbide (TNMG431UM WM25CT)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT3252MU WM25CT)
- WIDIA TOP DRILL M1 CARBIDE INSERTS, Top Drill M1, Carbide (3849099)
- Widia Turning Inserts