Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 3, VBMT, .5, Carbide
Mfr # VBMT3305FP
Zoro # G7679073
Sold in multiples of 10 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VBMT
- Inscribed Circle 3
- Insert Size 3305
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VBMT3305FP
- Zoro # G7679073
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 3305 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.008" |
Cutting Edge Length | 16.00mm |
Description
Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT3305FP, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plain Clamp, 2 In, 6 In, 1-1/4 In (30413)
- TAPMATIC Stop Arm, For Mfr. No. 30X (50332)
- ZORO SELECT Squeezer Die, 1/16 Dia, 1/8, Oval Head (SQ-4-001X)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/8 in Size, Deep Socket, black oxide (69114)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide (TCMT32511P TN10U)
- WIDIA Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG4322P TN20K)
- WIDIA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT22051P)
- WIDIA Triangle Turning Insert, Triangle, 2, TCMT, 1, Carbide (TCMT2151 THM)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3316P TN10P)
- WIDIA Square Turning Insert, Square, 5, SNMA, 4, Carbide (SNMA544 WK05CT)
- LYON Locker Feet Anchor, PK10 (NF5870)
- Widia Turning Inserts