Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide
Mfr # VBMT331FP
Zoro # G2810418
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VBMT
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VBMT331FP
- Zoro # G2810418
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Nose Radius | 0.016" |
Mounting Hole Dia. | 0.173" |
Cutting Edge Length | 16.00mm |
Description
Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT331FP, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Dial Torque Wrench, Drive Size 1/4 in. (J6169F)
- STABILA Combo Case - 25"-41"And 36"-59" 80T (30085)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MHASD)
- MILWAUKEE TOOL 3/4" Shank to Threaded Steel Hawg Cutter Arbor (49-57-0030)
- WIDIA Turning Insert, Round, 4, RNMG, Carbide (RNMG43RH)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332UR WK20CT)
- WIDIA TOP DRILL M1 CARBIDE INSERTS, Top Drill M1, Carbide (3849099)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG3327N TN30P)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide (TCMT3251 THM)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT32521P TN30M)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-FP6 WPP20S)
- Widia Turning Inserts