Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 3, DCGT, .2, Carbide
Mfr # DCGT32501P
Zoro # G2909669
Sold in multiples of 10 for $85.90
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DCGT
- Inscribed Circle 3
- Insert Size 3250
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # DCGT32501P
- Zoro # G2909669
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 3250 |
Corner Radius | .2 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.004" |
Cutting Edge Length | 11.63mm |
Description
Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, AlTiN, ANSI Code DCGT32501P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 24mm, 8 Flute, HSS (13H760)
- CRAFTSMAN Cordless Reciprocating Saw, V20 (CMCS351B)
- SWANSON TOOL 48" Non-marring Straight Edge, Anodized, Laser-etched Scale (SVE480)
- CMT Tenon And Plug Cutter, 7/8" (529.222.31)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0312 in, Carbide (TPU322 THM)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2 (CNMG432)
- WIDIA Boring Bar, 3/8", Carbide (ABD125375R)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432MS)
- WIDIA Triangle Turning Insert, Triangle, 2, TPHH, .5 (TPHH21505L CG5)
- WIDIA Boring Bar, 5/8", Carbide (ABD125625R)
- ACHTECK TNMG 331-PD3 AC250P Application Range P20-P35 (3960)
- Widia Turning Inserts