Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide
Mfr # CPMT3252LF
Zoro # G3879685
product price: $9.19
/ea
Sold in multiples of 5 for $45.95
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CPMT
- Inscribed Circle 3
- Insert Size 0.3750"
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CPMT3252LF
- Zoro # G3879685
- UPC # 4021169388163
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 0.3750" |
Corner Radius | 2 |
Mounting Hole Dia. | 0.1730" |
Cutting Edge Length | 9.67mm |
Description
Diamond Turning Insert, Chip-Breaker Code LF, Inscribed Circle 3/8 in, TiN, ANSI Code CPMT3252LF, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Eye Loupe, 10x, w/Led (26034-LED)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0500" (73050)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3922M)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332UR WP15CT)
- WIDIA Square Turning Insert, Square, 1/2 in, SCMT, 1/32 in (SCMT432 WP35CT)
- WIDIA POSITIVE INSERT GEO MU, Square, 4, SCMT, 2 (SCMT432MU WU25PT)
- WIDIA Triangle Turning Insert, Triangle, 5, TNMG, 4, Carbide (TNMG544UR WM25CT)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432MR)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG3327N TN30P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Cermet (TNMG333ESU-T1500A)
- Widia Turning Inserts