Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide
Mfr # CNMG3226P
Zoro # G2910350
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 3
- Insert Size 322
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CNMG3226P
- Zoro # G2910350
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 322 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.031" |
Cutting Edge Length | 9.67mm |
Description
Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 3/8 in, TiN, ANSI Code CNMG3226P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792887)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800)
- WESTWARD Bolt Cutter, 30" Overall L, Center Cut (493V68)
- STAHLWILLE TOOLS Ball ended hexagon key wrench Size 5/32 " L.25 mm x 145 mm (43570010)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432MR)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- WIDIA Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432UR WM25CT)
- WIDIA NEGATIVE INSERT GEO UR, 4, CNMG, 2 (CNMG432UR WU10PT)
- WIDIA Triangle Turning Insert, Triangle, 4, TNMG, 1, Carbide (TNMG431UM WM25CT)
- WIDIA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331MS WS10PT)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 2, CBN (NUCNMA432-BN2000)
- Widia Turning Inserts