Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide
Mfr # CCMT09T308
Zoro # G3933341
Sold in multiples of 5 for $42.75
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 3
- Insert Size 0.3750"
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # CCMT09T308
- Zoro # G3933341
- UPC # 4021169341908
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 0.3750" |
Corner Radius | 2 |
Mounting Hole Dia. | 0.1732" |
Cutting Edge Length | 9.67mm |
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCMT09T308, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 7/32 Hex 52mm 3/8 Sq. Drive (3012A.52-7/32)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33360)
- IRWIN HANSON Spiral Flute Extractor Set, Sizes EX-1 to EX-6, Carbon Steel, 6-Piece (53545)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1970500)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMP, 2, Carbide (CNMP432)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMP, 1, Carbide (CNMP431)
- WIDIA Cutting tool (TNMG333RU WP15CT)
- WIDIA Boring Bar, 5/8", Carbide (ABD125625R)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- WIDIA Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331ML)
- KYOCERA Turning Insert, Diamond, VNMG 331 CA6525 Grade CVD Carbide (VNMG331CA6525)
- Widia Turning Inserts