Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 3, CCMT, 1
Mfr # CCMT321
Zoro # G3879283
product price: $8.29
/ea
Sold in multiples of 5 for $41.45
$41.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 3
- Insert Size 0.3750"
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CCMT321
- Zoro # G3879283
- UPC # 4056544499004
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 0.3750" |
Corner Radius | 1 |
Cutting Edge Length | 9.67mm |
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT321, Chip-Breaker Style On One Side, Clearance Angle 7.5 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-1/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86955)
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----RT7B-21)
- PROTO 3/8 in Drive Flex Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (J78413MP)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 7/64 (C73007)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UR)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- WIDIA Turning Insert, Round, 0.3937 in, RCMT, Carbide (RCMT10T3M0)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide (TCMT3251 THM)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT3251MU WS25PT)
- WIDIA Triangle Turning Insert, Triangle, 2, TPU, 2, Carbide (TPU222 THM)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide (DCMT11T308-PM5 WSM20)
- Widia Turning Inserts