Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide
Mfr # CCMT09T304
Zoro # G3933323
product price: $7.45
/ea
Sold in multiples of 5 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 3
- Insert Size 0.3750"
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CCMT09T304
- Zoro # G3933323
- UPC # 4021169384295
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 0.3750" |
Corner Radius | 1 |
Mounting Hole Dia. | 0.1732" |
Cutting Edge Length | 9.67mm |
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCMT09T304, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN LENOX DEMOWOLF 12 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 5 pk (LXAR1250R)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-05)
- WESTWARD Magnetic Jaw Cap, Aluminum, 5 In, PK2 (10D766)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG3327N TN30P)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3316P TN10P)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431FF)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332UR WK20CT)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT3252MU WM25CT)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPG3, 0.0312 in, Carbide (TPG322 WK20CT)
- WIDIA Triangle Turning Insert, Triangle, 4, TNMG, 1, Carbide (TNMG431UM WM25CT)
- Widia Indexable Tools