Shop All Turning Inserts
Widia
Diamond Turning Insert, Diamond, 2, CCGT, .5, Carbide
Mfr # CCGT215051P
Zoro # G2909650
Sold in multiples of 5 for $42.75
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCGT
- Inscribed Circle 2
- Insert Size 21505
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # CCGT215051P
- Zoro # G2909650
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 21505 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.008" |
Cutting Edge Length | 6.45mm |
Description
Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, AlTiN, ANSI Code CCGT215051P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Plain Hex Key, 8 mm Tip Size, 150 mm Long, 150 mm Short (33447)
- WIHA Adjustable Wrench 8-in. (76201)
- DEXTER RUSSELL Sloyd Knife 3 In (54070)
- PELICAN Black Protective Case, 19.2"L x 15.2"W x 9"D (IM2450)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG3326P TN20P)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332UR WP15CT)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432)
- WIDIA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331MS WU10HT)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT321)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMP, 0.0312 in, Carbide (TNMP332 WS10PT)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT09T308-PM5 WSM30)
- Widia Turning Inserts