Shop All Indexable Drill Inserts
Widia
Diamond Turning Insert, Diamond, 1/2 in
Mfr # CNGA432EMT
Zoro # G3926971
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 0.5000"
- Grade WBH25P
- Inscribed Circle 4
- Insert Style CNGA
- Insert Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CNGA432EMT
- Zoro # G3926971
- UPC # 4021169804106
- Country of Origin United States
- Category Indexable Drill Inserts
Dimensions
Insert Size | 0.5000" |
Mounting Hole Dia. | 0.2031" |
Corner Radius | 2 |
Cutting Edge Length | 12.90mm |
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, TiAlN, ANSI Code CNGA432EMT, Clearance Angle 0 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Circular Saw Blade, 6-1/2"X18T Framing/Ripping, 5/8" (IR14020)
- MAKITA Diamond Drill Bit, Hex Shank 1/2 (E-11726)
- DIABLO Bi-Metal Teeth Jig Saw Blades Are S, PK5 (DJT308BFP5)
- TEKTON Star L-Key Set w/Holder, 13-Piece T6-T50 (KLT91402)
- WIDIA Indexable Drilling Insert, 1/4 in, 11 Degrees (CPHB21205)
- YG-1 TOOL CO I-Dreamdrill Insert Tialn-Coated #D (Y03D01)
- ERICKSON Shell Mill, Adapter, 1 (SCV40SM100100) (CV40ZSM100100)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- LINK Ua4-3/8 120D HSS Spot Drill (63-L2-425)
- KYOCERA Replaceable Drill Tip, PVD Carbide (DA1360MGMPR1535)
- HHIP Harlingen MT4 Extended Point High Speed CNC B-Type Live Center (9741-0234)
- Widia Indexable Tools