Shop All Indexable Toolholders
Widia
D-Style Clamping Toolholder
Mfr # 5696546
Zoro # G3746913
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Cutting Direction Right Hand
- Measurement System Decimal Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5696546
- Zoro # G3746913
- Country of Origin Bulgaria
- Category Indexable Toolholders
Details
Item | D-STYLE CLAMPING TOOLHOLDER |
Insert Shape | Diamond |
Cutting Direction | Right Hand |
Measurement System | Decimal Inch |
Description
D-STYLE CLAMPING TOOLHOLDER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cordless Rivet Tool, Bare Tool, Stroke 1"L (NP 18 LTX BL 5.0 bare)
- BESSEY Aviation Snip, Right, 7 3/16 in, Alloy steel (D15A-BE)
- IRWIN Shank Wood Installer Bit, 3/8in x 18in (1890709)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red/Gray, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RG)
- WIDIA Thread Turning Toolholder, NSR163D (NSR163D)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL166100)
- WIDIA Indexable Toolholder, DTGN, (DTGNR164DKC3)
- WIDIA Thread Turning Toolholder, WMT, HSS (WMTWGML319100-205)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL102B075)
- WIDIA Thread Turning Toolholder, NSR162C (NSR162C)
- MICROCENTRIC MICROCENTRIC 19 765 M560-R COLLET 56MM TOOL HOLDER (19 765 M560-R)
- Widia Indexable Tools