Shop All Milling Cutter Parts
Widia
CVKV End Mill Adapter
Mfr # 3860128
Zoro # G7865982
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Taper Shank
- Tool Type End Mill Adapter
- Adapter Size 0400
- Hole Diameter 3/4 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 3860128
- Zoro # G7865982
- Country of Origin Slovenia
- Category Milling Cutter Parts
Dimensions
Adapter Size | 0400 |
Hole Diameter | 3/4 in |
Shank Diameter | 1-3/4 in |
System Size Workpiece Side | 44.4500 |
Arbor Size | 1-3/4 in |
Inside Hole Diameter (mm) | 19.05 |
Flange Length (mm) | 18.05 |
Shank Length | 2.7264 in |
Nozzle Diameter (in) | 0.1575 |
Closed Length | 114.3 in |
System Size Machine Side | CVKV40 |
Nose Diameter | 1-3/4 in |
Nozzle Diameter (mm) | 4.001 |
Usable Length | 3-3/4 in |
Clamping Length | 3.94 in |
Gage Length | 4-1/2 in |
Description
CVKV END MILL ADAPTER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 5/8" Arbor X1/4" Shank Flat Head Arbor Blk Ox (FHL-50X)
- BUCKET BOSS Bag/Tote, Tool Bag, Black, Polyester, 29 Pockets (65024)
- MILWAUKEE TOOL 72" REDSTICK Compact Box Level (MLCM72)
- DRILLCO 11/16, Cobalt S&D Drill (1000EC144)
- YG-1 TOOL CO Shell Mill Lock Screw 1/2 (ZZ033)
- ZORO SELECT Replacement Cutter Head (WD03-36B)
- WAZER Consumable Waterjet Replacement Cut Beds (WZR-203)
- DEWALT Pilot Pins, Point Style, 4 in Pin L (DWAC02000)
- YG-1 TOOL CO Set Screw, Unf 5/8-18 (ZZ009)
- WALTER Walter - Clamping parts (FK375)
- TUNGALOY Misc. Spare Parts, M-1000 (7003176)
- Widia Milling Cutters