Shop All Collet Chucks
Widia
CVKV Chuck
Mfr # 3860225
Zoro # G7865352
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Decimal Inch
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 3860225
- Zoro # G7865352
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Decimal inch |
Details
Item | CVKV CHUCK |
Measurement System | Decimal Inch |
Cutting Direction | Neutral |
Description
CVKV CHUCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B04A)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 53/64 (C17051)
- BOSCH Chisel, Flat, 1 X 12 In (HS1811)
- CLE-LINE 118° 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 13.00mm (C21070)
- WIDIA Straight Shank Chuck, 300 Double (1015311)
- HHIP #40 NMTB ER-16 Collet Chuck-Drawbar End (3900-5088)
- HHIP MT2 ER-20 Collet Chuck-Drawbar End (3900-5072)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- STM CAT40 ER16-2.50 COLLET CHUCK (525406)
- TECHNIKS Collet Hold Extension, ER11,158.5mm (04893)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- Widia Collets, Chucks & Accessories