Shop All Collet Chucks
Widia
CV Hydraulic Chuck
Mfr # 2508158
Zoro # G7865188
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Decimal Inch
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 2508158
- Zoro # G7865188
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal inch |
Details
Item | CV HYDRAULIC CHUCK |
Measurement System | Decimal Inch |
Cutting Direction | Neutral |
Description
CV HYDRAULIC CHUCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 22-Pc 1/4 In Dr. Metric Socket Set Tool Set, W36904 (W36904)
- YMW TAPS Spiral Flute Tap, #4-40, 4 Flutes, Oxide (384602)
- WESTWARD Hand Tap Set, HSS, M20-2.5, D7 Limit, PK3 (5TWC1)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM, Handle Type: T-Grip (MX90A)
- WIDIA Straight Shank Chuck, 300 Double (1015311)
- CMT Precision Collet, ER-32, D3/8" (184.095.00)
- EUROBOOR Tap collet 3/8" ANSI (TCM.3/8ANSI)
- HHIP 100mm Diameter ER-32 Collet Chuck (3901-5033)
- HHIP 132mm Diameter ER-40 Collet Chuck (3901-5038)
- TECHNIKS Collet Hold Extension, ER25,190mm (04888)
- HHIP 3/4 X 4" ER-20 Straight Shank Chuck Extension (3900-5116)
- Widia Collet Chucks