Shop All Collet Chucks
Widia
CV Chuck, 32ER
Mfr # 2249715
Zoro # G7865203
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Decimal Inch
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 2249715
- Zoro # G7865203
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Decimal inch |
Details
Item | CV CHUCK |
Measurement System | Decimal Inch |
Cutting Direction | Neutral |
Description
CV CHUCK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Long Nose Plastic Pliers (98 62 02)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- DEWALT TSTAK II Flat Top Tool Box, Plastic, Black, 17 in W x 13 in D x 6 in H (DWST17807)
- ZORO SELECT Vibration Isolator, 125 Lb Max, M8 x 1.25, Height: 1 in (2NPF2)
- WIDIA Straight Shank Chuck, 300 Double (1015311)
- GS TOOLING NMTB50 OZ32 Collet Chuck (334700)
- HHIP 5C ER-32 Spring Collet Chuck (3900-5099)
- HHIP ER-40 NMTB #30 17 Piece Spring Collet Chuck Set (3900-5301)
- TECHNIKS Collet Hold Extension, ER20,220mm (04881)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- METABO KYLS. CHK. 3/64"-1/2" 805-2/13 (636226000)
- Widia Collet Chucks