Shop All Collet Chucks
Widia
CV Chuck, 32ER
Mfr # 1261783
Zoro # G7865063
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Decimal Inch
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 1261783
- Zoro # G7865063
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Decimal inch |
Details
Item | CV CHUCK |
Measurement System | Decimal Inch |
Cutting Direction | Neutral |
Description
CV CHUCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10 Piece Pack Of E100 Replacement Blades (2001-2251)
- FEIN E-Cut Universal Oscillating Saw Blade, StarLock Plus, 1-3/4", 10-Pack (63502152290)
- STANLEY 3/8" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 8" L, Chrome Finish (89-818)
- A2Z SCILAB Caulk Finishing Spatula 15 Total Length with 1.5 Wide 10 Long Stainless Steel Blade (A2Z-ZR-WHS10BY)
- WIDIA Straight Shank Chuck, 300 Double (1015311)
- BISON USA Bison 5C Collet Chuck Steel Body, 4" Plain Back #3974 (7-862-0401)
- HHIP 5C 5" Plain Back Collet Chuck (3900-4714)
- GS TOOLING 1" ER40 Tap Collets (338283)
- STM CAT40 ER16-3.50 COLLET CHUCK (525408)
- HHIP Hex ER-32 Collet Block (3900-5128)
- HHIP 3/4 X 4" ER-20 Straight Shank Chuck Extension (3900-5116)
- Widia Collet Chucks