Shop All Collet Chucks
Widia
CV Chuck, 25ER
Mfr # 2249713
Zoro # G7865337
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Decimal Inch
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 2249713
- Zoro # G7865337
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Decimal inch |
Details
Item | CV CHUCK |
Measurement System | Decimal Inch |
Cutting Direction | Neutral |
Description
CV CHUCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 1/4, 3/4, 2 1/2 (61-082)
- LEVEL 5 TOOLS Hand Trowel, SS, Leather Grip, 14 (4-962)
- SOUTHWIRE Conduit Bending Level 6In (58281640)
- AMERICAN IMAGINATIONS 0.375 in. x 0.5 in. x 0.75 in. Stainless Steel Crimping Tool (AI-35253)
- WIDIA Straight Shank Chuck, 300 Double (1015311)
- HHIP 1 X 2" ER-32 Straight Shank Chuck Extension (3900-5118)
- TIRE MECHANICS RESOURCE OPEN END BARB EURO AIR CHUCK BAG OF 10 (TMREC410419-10)
- GS TOOLING NMTB40 177 ER16 Collet Chuck (534352)
- LYNDEX-NIKKEN Shank Collet Holder, 300DA, 6.92 in. L (030-EXT-500)
- EUROBOOR Tap collet 7/16" ANSI (TCM.7/16ANSI)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- Widia Collets, Chucks & Accessories