Shop All Collet Chucks
Widia
CV Chuck, 20ER
Mfr # 2249710
Zoro # G7865249
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Decimal Inch
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 2249710
- Zoro # G7865249
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Decimal inch |
Details
Item | CV CHUCK |
Measurement System | Decimal Inch |
Cutting Direction | Neutral |
Description
CV CHUCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A6)
- CAPRI TOOLS 1/4 in Drive 3 mm Hex Bit Socket (3-0533)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 1/4-E (57216)
- WIDIA Straight Shank Chuck, 300 Double (1015311)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (BT50BER20150M)
- HHIP MT2 ER-20 Collet Chuck-Drawbar End (3900-5072)
- GS TOOLING ER11 6mm (0.2362) AA Ultra Precision Collet (336723)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- EUROBOOR Tap collet 1/4" ANSI (TCM.1/4ANSI)
- ZEPHYR Collet Chuck w/1/4-28 Threaded Spindle (ZT41C-1/4)
- Widia Collet Chucks