Shop All Collet Chucks
Widia
CV Chuck, 20ER
Mfr # 1261782
Zoro # G7865133
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Decimal Inch
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 1261782
- Zoro # G7865133
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Decimal inch |
Details
Item | CV CHUCK |
Measurement System | Decimal Inch |
Cutting Direction | Neutral |
Description
CV CHUCK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREBONES LIVING Barebones Hori Hori Ultimate - Walnut Handle - Tempered Steel Blade, Garden Tool Ultimate Sheath (GDN-044)
- POWERBUILT 10Mm Long Pattern Combination Wrench (640447)
- KLEIN TOOLS Bag/Tote, Tool Bag, Off-White, Canvas, 0 Pockets (5139)
- TEKTON 1/2 Inch Drive x 31 mm 12-Point Socket (SHD22331)
- WIDIA Straight Shank Chuck, 300 Double (1015311)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- H & H INDUSTRIAL PRODUCTS ER25 Collet & Drill Chuck With JT2 Sleeve (3903-6018)
- HHIP R8 ER-16 Collet Chuck With Drawbar End (3900-5061)
- GS TOOLING BT40 400 DA180 Collet Chuck (532120)
- HAIMER Collet Chuck, ER16, HSK63F, 3.940 in. Proj (F63.020.16)
- GS TOOLING ER25 10.0mm (0.3937) AA Ultra Precision Collet (336828)
- Widia Collet Chucks