Shop All Collet Chucks
Widia
CV Chuck, 16ER
Mfr # 2249708
Zoro # G0133489
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Decimal Inch
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 2249708
- Zoro # G0133489
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Decimal inch |
Details
Item | CV CHUCK |
Measurement System | Decimal Inch |
Cutting Direction | Neutral |
Description
CV CHUCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Open End, 10mm (19ZC66)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 3/4 FLARE NUT - CHROME (MT4124)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- STAHLWILLE TOOLS Ratchet ring Wrench Size 13/16 x 15/16 " L.235 mm (41564246)
- WIDIA Straight Shank Chuck, 300 Double (1015311)
- TECHNIKS Collet Hold Extension, ER8,124mm (04889)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- HHIP R8 17 Piece ER-40 Spring Collet Chuck Set (3900-0005)
- WALTER Modular tool holding system adapters C4-391.27-25 077 (C4-391.27-25 077)
- HHIP 3/4 X 2" ER-25 Straight Shank Chuck Extension (3900-5115)
- HHIP ER-32 MT3 Spring Collet Chuck Set (3900-0503)
- Widia Collet Chucks