Shop All Turning Inserts
Widia
Cutting tool
Mfr # DCGT2151AL WU10HT
Zoro # G103457876
product price: $12.49
/ea
Sold in multiples of 5 for $62.45
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style DCGT
- Inscribed Circle 2
- Chip-Breaker Yes
- Corner Radius 1
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # DCGT2151AL WU10HT
- Zoro # G103457876
- Country of Origin United States
- Category Turning Inserts
Dimensions
Corner Radius | 1 |
Width | 0.3052 in |
Cutting Edge Length | 0.3052 in |
Description
Diamond Turning Insert, Chip-Breaker Code AL, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code DCGT2151AL, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-MAX SLEDGE 16" Bull Point Chisel (48-62-4250)
- SUPERCUT 96-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (205503)
- KLEIN TOOLS Heavy-Duty Lineman's Pliers, 7-Inch (J20017NE)
- KLEIN TOOLS Non-Sparking Hammer, 4-Pound (819-04)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 3, Carbide (CCMT3253MP)
- WIDIA Turning Insert, Trigon, 4, WNMA, 2, Ceramic (WNMA432 TN20K)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide (TCMT3251MU WM25CT)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT3252MP)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3317N TN20P)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0312 in, Carbide (TPU322 TTR)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432ESEW-AC810P)
- Widia Turning Inserts