Shop All Corner Radius End Mills
Widia
Cutting Tool
Mfr # 572TE19029RET WP15PE
Zoro # G002671106
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.762 in
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 0.7500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 572TE19029RET WP15PE
- Zoro # G002671106
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.762 in |
Shank Dia. | 0.7500 in |
Overall Length | 5.000 in |
Milling Dia. | 0.7500 in |
Length of Cut | 2.2500 in |
Description
Corner Radius End Mill, 0.7500 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Decimal Inch, 0.762 in, 2.2500 in, 5.000 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 9/64 (C72009)
- CRESCENT 18" Adjustable Tapered Handle Wrench - Carded (AC218VS)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3136)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9121BR)
- WIDIA Cor Rad End Mill, 20.00mm, Carb, 5.00mm rad (577C200R7TR)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014AT)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E05000BT)
- WIDIA Cutting Tool (571TE2501ARET WP15PE)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0300" rad (4U50E1300R5BT)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E07002CT)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 10.0 mm Cutter dia (VLRM-100-4)
- Widia End Mills