Shop All Corner Radius End Mills
Widia
Cutting Tool
Mfr # 4X4EE08003SZT WS15PE
Zoro # G102670412
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 0.3125 in
- Measurement System Decimal Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 4X4EE08003SZT WS15PE
- Zoro # G102670412
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Shank Dia. | 0.3125 in |
Length of Cut | 0.5000 in |
Overall Length | 2.000 in |
Milling Dia. | 0.3125 in |
Description
Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 0.5000 in, Overall Length 2.000 in, Shank Dia. 0.3125 in, Neck Dia. Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #2 3/16 - 1/2" (48-89-9242)
- CAPRI TOOLS 1/4 in Drive Long T7 Star Bit Socket (3-0591)
- SUNEX ® Tools 3/4 in. Drive 3/4 in. Female x 1/2 in. Male Adapter (4305)
- AVEN Cutter Oval Head, Flush, w/Relief (10822F)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (7V0E10004ST)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E07002CT)
- WIDIA Cor Rad End Mill, 5/8", Carb, 0.0300" rad (4U50E1601R6BT)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V1C10014ST)
- WIDIA Cutting Tool (571TE2501ARET WP15PE)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V1E13015ET)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98922)
- Widia End Mills